Motion
2317 M

SKF
2317 M

Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, CN
MI ITEM #00043604
MFR #2317 M
Your Price$3,103.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2317 M

Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, CN
MI ITEM #00043604
MFR #2317 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,103.14/each(List $3,723.77)

Overview

Mfr description
2317 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    4800 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Inner Ring Width
    2.3622 in / 60 mm
  • Fillet Radius
    3 mm
  • Series
    2300
  • UPC_NO
    7316576605840
  • Weight
    16.32 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2317 M BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2317 M
  • Radial Dynamic Load Capacity
    31460 lbf
  • Radial Static Load Capacity
    11460 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2317 M Self-Aligning Ball Bearing with 85 mm straight bore, open design, 180 mm OD, and 60 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text