Motion
2317 M/C3

SKF
2317 M/C3

Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, C3
Mi Item #00043607
MFR #2317 M/C3
Price$3,723.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2317 M/C3

Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, C3
Mi Item #00043607
MFR #2317 M/C3

Mfr description
2317 MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,723.77/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    2.3622 in / 60 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    16.32 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    2317 MC3 BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2317 M/C3 Bearing provides 85 mm straight bore, open closure, 180 mm OD, 60 mm width; ideal for heavy machinery and conveyors.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2317 M/C3
  • Max Rpm
    4800 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    31460 lbf
  • Radial Static Load Capacity
    11460 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)