Motion
2318-M-C3
Self-Aligning Ball Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, Open, C3
MI ITEM #00043614
MFR #2318-M-C3
Your Price$3,196.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, Open, C3
MI ITEM #00043614
MFR #2318-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,196.84/each(List $3,836.21)

Overview

Mfr description
2318-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    5000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.5 mm
  • Series
    23
  • Standards Met
    DIN 630
  • UPC_NO
    4012801192668
  • Weight
    18.57 lbs
  • Description
    2318-M-C3
  • Manufacturer Catalog Number
    2318-M-C3
  • Radial Dynamic Load Capacity
    156000 N
  • Radial Static Load Capacity
    57000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2318-M Self-Aligning Ball Bearing includes 90 mm bore, straight open type, 190 mm OD, and 64 mm width for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text