Motion
2318 M/C3

SKF
2318 M/C3

Self-Aligning Ball Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, Open, C3
MI ITEM #00043616
MFR #2318 M/C3
Price$4,088.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2318 M/C3

Self-Aligning Ball Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, Open, C3
MI ITEM #00043616
MFR #2318 M/C3

Mfr description
2318 MC3 SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,088.30/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Precision Rating
    Not Rated
  • Weight
    19.08 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    2318 MC3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2318 M/C3 Bearing features 90 mm straight bore, open closure, 190 mm OD, 64 mm width; suitable for heavy industrial equipment.
  • Manufacturer Catalog Number
    2318 M/C3
  • Max Rpm
    4500 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    151 kN
  • Radial Static Load Capacity
    57 kN
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576605901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)