Motion
2904
Ball Thrust Bearing - Single-Direction, 20 mm Bore, 37 mm OD, 12 mm Width, Separable
Mi Item #00043654
MFR #2904
Price$46.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 20 mm Bore, 37 mm OD, 12 mm Width, Separable
Mi Item #00043654
MFR #2904

Mfr description
AKL.2904-HLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    3350 lbf
  • Lubrication
    Oil Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643210706
  • Max Rpm
    7500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    14900 N
  • Separable Or Banded
    Separable
  • Static Load Capacity
    5960 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643210706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)