Motion
2904-1/2
Ball Thrust Bearing - Single-Direction, 22 mm Bore, 37 mm OD, 12 mm Width, Separable
MI ITEM #00043661
MFR #2904-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 22 mm Bore, 37 mm OD, 12 mm Width, Separable
MI ITEM #00043661
MFR #2904-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    37 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    7500 rpm
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3350 lbf
  • Separable Or Banded
    Separable
  • Series
    2900
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364115135

Overview

Mfr description
2904-1/2 THRUST BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text