Motion
2907
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 55 mm OD, 16 mm Width, Separable
MI ITEM #00043677
MFR #2907
Price$54.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 55 mm OD, 16 mm Width, Separable
MI ITEM #00043677
MFR #2907

Mfr description
AKL.2907
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    1.86 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    6200 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    4400 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    6200 lbf
  • Separable Or Banded
    Separable
  • Series
    2900
  • Static Load Capacity
    12100 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802027204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)