Motion
2907

NTN
2907

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 55 mm OD, 16 mm Width, Separable
Mi Item #00043681
MFR #2907
Price$93.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2907

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 55 mm OD, 16 mm Width, Separable
Mi Item #00043681
MFR #2907

Mfr description
2907 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.40/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    55 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.300 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5008
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290264
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Seal Material
    None
  • Separable Or Banded
    Separable
  • Series
    29
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4547359290264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)