Motion
2908
Ball Thrust Bearing - Single-Direction, 40 mm Bore, 60 mm OD, 16 mm Width, Separable
Mi Item #00043687
MFR #2908
Price$55.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 40 mm Bore, 60 mm OD, 16 mm Width, Separable
Mi Item #00043687
MFR #2908

Mfr description
AKL.2908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    60 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    1.92 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    36645.683 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    5960 lbf
  • Separable Or Banded
    Separable
  • Series
    2900
  • Static Load Capacity
    12100 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802027211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)