Motion
2916

NTN
2916

Ball Thrust Bearing - Single-Direction, 80 mm Bore, 110 mm OD, 22 mm Width, Separable
MI ITEM #00043742
MFR #2916
Your Price$237.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2916

Ball Thrust Bearing - Single-Direction, 80 mm Bore, 110 mm OD, 22 mm Width, Separable
MI ITEM #00043742
MFR #2916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$237.46/each(List $284.95)

Overview

Mfr description
2916 BALL BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Configuration
    One
  • Internal Clearance
    CN
  • Precision Rating
    ISO Class 0
  • Seal Material
    None
  • Radial Dynamic Load Capacity
    12900 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Series
    29
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359290356
  • UPC_NO
    4547359290356
  • Harmonization Code
    8482.10.5008
  • Weight
    1.303 lb
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text