Motion
2919
Ball Thrust Bearing - Single-Direction, 95 mm Bore, 130 mm OD, 25 mm Width, Separable
Mi Item #00043753
MFR #2919
Price$363.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 95 mm Bore, 130 mm OD, 25 mm Width, Separable
Mi Item #00043753
MFR #2919

Mfr description
AKL.2919
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.14/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    130 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    2.43 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    17800 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    1800 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    17800 lbf
  • Separable Or Banded
    Separable
  • Series
    2900
  • Static Load Capacity
    51000 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802027303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)