Motion
2924
Ball Thrust Bearing - Single-Direction, 120 mm Bore, 160 mm OD, 27 mm Width, Separable
MI ITEM #00043770
MFR #2924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 120 mm Bore, 160 mm OD, 27 mm Width, Separable
MI ITEM #00043770
MFR #2924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AKL.2924-HLG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    21000 lbf
  • Max Rpm
    1400 rpm
  • Bearing Material
    Steel
  • Series
    2900
  • UPC_NO
    4047643199254
  • Weight
    3.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text