Motion
5200TNC3
Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00043785
MFR #5200TNC3
Price$73.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 10 mm Bore, 30 mm OD, 0.5625 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00043785
MFR #5200TNC3

Mfr description
5200 TN C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.59/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Fillet Radius
    .6 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    14 mm
  • Overall Width  
    0.5625 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.09 lbs

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5200 TN C3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072765
  • Max Rpm
    22000 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    8130 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)