Motion
5201JC3
Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00043856
MFR #5201JC3
Price$79.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00043856
MFR #5201JC3

Mfr description
5201JC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.75/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Fillet Radius
    .6 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.13 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5201JC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072789
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    10500 N
  • Radial Static Load Capacity
    5800 N, 1303.9 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)