Motion
3201J
Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00043857
MFR #3201J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00043857
MFR #3201J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201-J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Steel
  • Max Rpm
    15000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.6 mm
  • Series
    3200
  • Standards Met
    DIN 628-3
  • Weight
    0.16 lbs
  • UPC_NO
    4047643191289
  • Description
    3201-J BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text