Motion
LFR5201-10-2Z

INA (SCHAEFFLER)
LFR5201-10-2Z

V-groove Yoke Roller - 35 mm Roller Dia., 15.9 mm Width, 12 mm Bore Dia., Sealed
MI ITEM #00043874
MFR #LFR5201-10-2Z
Price$196.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5201-10-2Z

V-groove Yoke Roller - 35 mm Roller Dia., 15.9 mm Width, 12 mm Bore Dia., Sealed
MI ITEM #00043874
MFR #LFR5201-10-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$196.32/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Groove Angle
    30 °
  • Point Diameter  
    32.25 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    15.9 mm
  • Weight
    0.17 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Max Operating Temperature
    158 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    8500 N
  • Radial Static Load Capacity
    5100 N
  • Roller Shape
    V-Grooved
  • Series
    LFR5201
  • UPC_NO
    4012802794342

Overview

Mfr description
LFR5201-10-2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought