Motion
5202ZZG15

NTN
5202ZZG15

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #00043945
MFR #5202ZZG15
Price$94.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5202ZZG15

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #00043945
MFR #5202ZZG15

Mfr description
5202ZZG15 DOUBLE ROW ANGULAR CONTACT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.87/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6260 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Shielded
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    5202ZZG15 DOUBLE ROW ANGULAR CONTACT BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104436
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2650 lbf
  • Radial Static Load Capacity
    1600 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520104436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)