Motion
3203 A-2RS1TN9/C3

SKF
3203 A-2RS1TN9/C3

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044006
MFR #3203 A-2RS1TN9/C3
Price$112.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3203 A-2RS1TN9/C3

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044006
MFR #3203 A-2RS1TN9/C3

Mfr description
3203 A-2RS1TN9/C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.81/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    17.463 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6875 in
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Double Sealed
  • Description
    3203 A-2RS1TN9/C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316570263398
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14.3 kN
  • Radial Static Load Capacity
    8.8 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570263398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)