Motion
5203JZZ
Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00044016
MFR #5203JZZ
Your Price$125.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00044016
MFR #5203JZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$125.83/each(List $139.80)

Overview

Mfr description
5203 JZZ BRG (5203AZZ)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    14600 N
  • Maximum Temperature
    120 °C
  • Cage Material
    Steel Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Max Rpm
    15000 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Fillet Radius
    .6 mm
  • Series
    5200
  • Weight
    0.09 lbs
  • Manufacturer Upc Number
    029176072895
  • UPC_NO
    029176072895
  • Prop 65 Statement
  • Description
    5203 JZZ BRG (5203AZZ)
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text