Motion
5203SBKFF

MRC (SKF)
5203SBKFF

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044019
MFR #5203SBKFF
Price$115.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5203SBKFF

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044019
MFR #5203SBKFF

Mfr description
5203 SBKFF BRG
  • C-type (Conrad construction)
  • Each of the two rows has a 30° contact angle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.41/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    17.463 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6875 in
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5203 SBKFF BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Features & Benefits
    • C-type (Conrad construction) • Each of the two rows has a 30° contact angle
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741010863
  • Max Rpm
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3210 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    5200-SB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741010863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)