Motion
5203NRC3

NTN
5203NRC3

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6890 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044035
MFR #5203NRC3
Price$112.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5203NRC3

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6890 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044035
MFR #5203NRC3

Mfr description
5203NRC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.46/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.6890 in, 17.500 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6890 in
  • Precision Rating
    Class 0
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5203NRC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359307672
  • Max Rpm
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 N
  • Radial Static Load Capacity
    9050 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359307672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)