Motion
455503
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Open, With Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00044040
MFR #455503
Price$130.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6875 in Width, Open, With Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00044040
MFR #455503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.90/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6875 in
  • Weight
    0.22 lb

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    5203-ZZ-NR BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Max Rpm
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2871 lbf
  • Radial Static Load Capacity
    1775 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    662300051405

Overview

Mfr description
GBC.455503 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought