Motion
G3203-2Z
Angular Contact Bearing - 17 mm Bore, Double Shielded, Without Snap Ring
MI ITEM #00044042
MFR #G3203-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, Double Shielded, Without Snap Ring
MI ITEM #00044042
MFR #G3203-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G3203-2Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Weight
    0.32 lbs
  • UPC_NO
    4047643185776
  • Description
    G3203-2Z
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought