Motion
5204-2RSTNC3
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00044091
MFR #5204-2RSTNC3
Price$144.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00044091
MFR #5204-2RSTNC3

Mfr description
5204-2RSTNC3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    20.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8125 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.33 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5204-2RSTNC3 BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation 2RS • Shielded on both sides: Prefix designation ZZ
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074394
  • Max Rpm
    13000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1270 kgf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)