Motion
3204 A-2Z/C3

SKF
3204 A-2Z/C3

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044113
MFR #3204 A-2Z/C3
Price$138.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3204 A-2Z/C3

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044113
MFR #3204 A-2Z/C3

Mfr description
3204 A 2Z C3 BRG
  • Correspond in design to two single row angular contact ball bearings but take up less axial space
  • They can accommodate radial loads as well as axial loads acting in both directions
  • They provide stiff bearing arrangements and are able to accommodate tilting moments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.58/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3204 A 2Z C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Features & Benefits
    • Correspond in design to two single row angular contact ball bearings but take up less axial space • They can accommodate radial loads as well as axial loads acting in both directions • They provide stiff bearing arrangements and are able to accommodate tilting moments • Open bearing: Prefix designation Null or A • Sealed on both sides: Prefix designation 2RS • Shielded on both sides: Prefix designation 2Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316573930877
  • Max Rpm
    14000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20 kN
  • Radial Static Load Capacity
    12 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573930877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)