Motion
Z995204
Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
Mi Item #00044123
MFR #Z995204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9375 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
Mi Item #00044123
MFR #Z995204

Mfr description
W5204-2RS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.9375 in
  • Weight
    0.38 lb

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    W5204-2RS BALL BEARING
  • Finish Coating
    Uncoated
  • Max Rpm
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    16534 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300053850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)