Motion
5204CG

MRC (SKF)
5204CG

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044137
MFR #5204CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5204CG

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044137
MFR #5204CG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5204 CG BRG (OLD 5204 SBKG)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    4270 lbf
  • Radial Static Load Capacity
    2700 lbf
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    5200-C
  • Weight
    0.38 lbs
  • UPC_NO
    097741010931
  • Description
    5204 CG BRG (OLD 5204 SBKG)
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text