Motion
5205
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00044189
MFR #5205
Price$59.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00044189
MFR #5205

Mfr description
5205 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in
  • Weight
    0.41 lb

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    5205 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    14252 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300052105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)