Motion
5205CD3

JTEKT KOYO
5205CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044193
MFR #5205CD3
Price$56.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5205CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044193
MFR #5205CD3

Mfr description
5205CD3 DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)