Motion
5205CF

MRC (SKF)
5205CF

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044236
MFR #5205CF
Price$83.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5205CF

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044236
MFR #5205CF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20.638 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    0.41 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5205 CF BRG (OLD 5205 SBKF)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741011082
  • Max Rpm
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4680 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    5200-C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741011082

Overview

Mfr description
5205 CF BRG (OLD 5205 SBKF)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text