Motion
5205KD
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8750 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00044241
MFR #5205KD
Price$134.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8750 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00044241
MFR #5205KD

Mfr description
5205 KD BRG
  • Quiet operation | Dimensionally interchangeable
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    20 °
  • Fillet Radius
    1 mm
  • Filling Slot
    No
  • Inner Ring Width
    0.812 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.41 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5205 KD BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796043312
  • Max Operating Temperature
    120 °C
  • Max Rpm
    7790 rpm
  • Maximum Operating RPM
    197921.82088075 RPM (Oil), 164934.85073396 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Double
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796043312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)