Motion
5205ZZNRTNGC3
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044308
MFR #5205ZZNRTNGC3
Price$160.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044308
MFR #5205ZZNRTNGC3

Mfr description
5205 ZZNRTNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20.60 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.40 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5205 ZZNRTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176073052
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    20900 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176073052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)