Motion
5206K
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00044323
MFR #5206K
Price$136.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00044323
MFR #5206K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.22/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    20 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.65 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5206 K BRG
  • Features & Benefits
    • Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space • Open bearing: Prefix designation K • Shielded on both sides: Prefix designation KDD
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6520 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    4900 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796043336

Overview

Mfr description
5206 K BRG
  • Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
  • Open bearing: Prefix designation K
  • Shielded on both sides: Prefix designation KDD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text