Motion
5206CD3

JTEKT KOYO
5206CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044329
MFR #5206CD3
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5206CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044329
MFR #5206CD3

Mfr description
5206CD3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)