Motion
3206JC3
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, C3
Mi Item #00044343
MFR #3206JC3
Price$90.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, C3
Mi Item #00044343
MFR #3206JC3

Mfr description
3206JC3 DOUBLE ROW ANGULAR CONTACT BEARI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.40/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Weight
    0.66 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3206JC3 DOUBLE ROW ANGULAR CONTACT BEARI
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176035609
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)