Motion
5206CF

MRC (SKF)
5206CF

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044358
MFR #5206CF
Price$165.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5206CF

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044358
MFR #5206CF

Mfr description
5206 CF BRG (OLD 5206 SBKF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.74/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    23.813 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.68 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5206 CF BRG (OLD 5206 SBKF)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741011310
  • Max Rpm
    9500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6430 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    5200-C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741011310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)