Motion
5206WD
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 1.0625 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00044367
MFR #5206WD
Price$173.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 1.0625 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00044367
MFR #5206WD

Mfr description
5206 WD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0625 in
  • Precision Rating
    Not Rated
  • Weight
    0.74 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5206 WD BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6520 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    6100 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796043367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)