Motion
5206CZZC3

NTN
5206CZZC3

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044397
MFR #5206CZZC3
Price$115.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5206CZZC3

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044397
MFR #5206CZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.9370 in, 23.800 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9370 in
  • Precision Rating
    Class 0
  • Weight
    0.67 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5206CZZC3 ANUGLAR CONTACT BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359536713
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26100 N
  • Radial Static Load Capacity
    19700 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359536713

Overview

Mfr description
5206CZZC3 ANUGLAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text