Motion
5206CZ

MRC (SKF)
5206CZ

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00044401
MFR #5206CZ
Your Price$154.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5206CZ

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00044401
MFR #5206CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.17/each(List $177.31)

Overview

Mfr description
5206 CZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    6430 lbf
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    4590 lbf
  • Seal Type
    Contact Seal
  • Cage Material
    Steel
  • Inner Ring Width
    23.813 mm
  • Element Material
    Bearing steel
  • Max Rpm
    9500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    5200-C
  • Weight
    0.69 lbs
  • Manufacturer Upc Number
    097741011365
  • UPC_NO
    097741011365
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5206 CZ BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text