Motion
3206-BD-XL-2HRS-C3

FAG (SCHAEFFLER)
3206-BD-XL-2HRS-C3

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 23.80 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044404
MFR #3206-BD-XL-2HRS-C3
Price$126.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3206-BD-XL-2HRS-C3

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 23.80 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044404
MFR #3206-BD-XL-2HRS-C3

Mfr description
3206-BD-XL-2HRS-C3
  • Solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages
  • Correspond in design to single row angular contact ball bearings in pairs in an “O” arrangement but give a narrower design than these
  • They differ in the size of their contact angle and the design of the bearing rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    23.80 mm
  • Weight
    0.64 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3206-BD-XL-2HRS-C3
  • Features & Benefits
    • Solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages • Correspond in design to single row angular contact ball bearings in pairs in an “O” arrangement but give a narrower design than these • They differ in the size of their contact angle and the design of the bearing rings • Sealed on both sides: Prefix designation 2RS • Shielded on both sides: Prefix designation 2ZR
  • Internal Clearance
    C3
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31000 N, 6969.078 lbf
  • Radial Static Load Capacity
    22200 N, 4990.759 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054366899668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)