Motion
5206KG
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00044412
MFR #5206KG
Price$218.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00044412
MFR #5206KG

Mfr description
5206 KG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.81/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    20 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5206 KG BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6520 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    4900 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    087796043343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)