Motion
5206NR

NTN
5206NR

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Open, With Snap Ring, 25 ° Contact Angle, CN
Mi Item #00044418
MFR #5206NR
Price$147.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5206NR

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Open, With Snap Ring, 25 ° Contact Angle, CN
Mi Item #00044418
MFR #5206NR

Mfr description
5206NR ANUGLAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.44/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.9370 in, 23.800 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9370 in
  • Precision Rating
    Class 0
  • Weight
    0.66 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5206NR ANUGLAR CONTACT BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359536881
  • Max Rpm
    9500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29600 N
  • Radial Static Load Capacity
    21100 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359536881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)