Motion
5206ZZNRTN
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00044444
MFR #5206ZZNRTN
Price$176.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00044444
MFR #5206ZZNRTN

Mfr description
5206 ZZNRTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.40/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    23.8 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.57 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    5206 ZZNRTN BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176073168
  • Max Rpm
    9500 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    3000 kgf
  • Radial Static Load Capacity
    2150 kgf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176073168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)