Motion
5206 E NR C3

SKF
5206 E NR C3

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044469
MFR #5206 E NR C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5206 E NR C3

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044469
MFR #5206 E NR C3

Mfr description
5206 E NR C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Weight
    0.68 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    5206 E NR C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316577049735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)