Motion
5207CD3

JTEKT KOYO
5207CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044478
MFR #5207CD3
Price$97.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5207CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044478
MFR #5207CD3

Mfr description
5207CD3 DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)