Motion
3207JC3
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Open, 32 ° Contact Angle, C3
MI ITEM #00044503
MFR #3207JC3
Price$83.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Open, 32 ° Contact Angle, C3
MI ITEM #00044503
MFR #3207JC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.14/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    27 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    27 mm
  • Overall Width  
    1.0625 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.01 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3207JC3 DOUBLE ROW ANGULAR CONTACT BEARI
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176035616
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    37400 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035616

Overview

Mfr description
3207JC3 DOUBLE ROW ANGULAR CONTACT BEARI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text