Specifications
Dimensions
- Bore Diameter35 mm
- Contact Angle30 °
- Weight0.93 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Description5207 A Z C3 BRG
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316576646553
Overview
Mfr description
5207 A Z C3 BRG