Motion
55507
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00044526
MFR #55507
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00044526
MFR #55507

Mfr description
GBC.55507 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    1.06 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    5207-ZZ DBL.ROW BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    8000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    24492 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300053508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)