Motion
5207WD
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0620 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00044535
MFR #5207WD
Price$220.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0620 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00044535
MFR #5207WD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.97/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Filling Slot
    Yes
  • Inner Ring Width
    1.062 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.0620 in
  • Precision Rating
    Not Rated
  • Weight
    1.21 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5207 WD BRG
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796043411
  • Max Operating Temperature
    120 °C
  • Max Rpm
    5610 rpm
  • Maximum Operating RPM
    142429.85329725 RPM (Oil), 118691.54441438 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    8300 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796043411

Overview

Mfr description
5207 WD BRG
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text