Motion
5207MF1

MRC (SKF)
5207MF1

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, Normal Internal Clearance
MI ITEM #00044536
MFR #5207MF1
Price$348.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5207MF1

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, Normal Internal Clearance
MI ITEM #00044536
MFR #5207MF1

Mfr description
5207MF1 BRG (OLD 5207F)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.53/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    Normal
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39100 N, 8800 lbf
  • Radial Static Load Capacity
    36500 N, 8210 lbf
  • Row Type Fill Slot
    Maximum Capacity
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)